
AIMLITE 120/277/347V RPST Series Steel Running Man Sign, White
Description
The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions. LED ultra bright light source. 120/277/347 VAC Input, field selectable. 1.9 W power consumption single or double face. Emergency DC wattages as follows: 6 VDC = 0.9 W, 12 VDC = 0.9 W, 24 VDC = 0.9 W. 18 Gauge Steel white powder coat finish. Universal faces - Universal mounting : ceiling mount, wall mount, end mount. CSA CERTIFIED to C22.2-141-15, C860.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Specification-Grade | Housing Color | White |
Voltage Rating | 120/277/347 V | Fixture Wattage | 3.35 W |
Dimensions | 12 in L x 4-3/8 in W x 7-3/4 in H | Lamp Type | LED |
Legend | Running Man | Battery Type | Nickel Cadmium |
Emergency Illumination Time | 90 or 120 min | Mounting | Ceiling, Wall, Universal |
Series/Model | RPST | Housing Material | 18 ga Steel |
Background Color | Green | Standards | CSA Certified, CSA C22.2 141.15, ICES-005 |
Packages
1 - UNIT - 1 |