![aimrpstumwhtunvdc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319128644.jpg?preset=medium)
AIMLITE CORP RPSTUMWHT-UNVDC 120/347VAC RPST Series Commercial Steel Running Man Sign (Universal DC Backup Voltage from 6-24VDC)
Description
The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Aimlite | Item Name | Exit Sign |
Type | Running man sign | Housing Color | White |
Voltage Rating | 120/347 V | Lamp Wattage | 2 W |
Lamp Type | Not Exchangeable LED | Legend | Running man |
Mounting | Universal | Housing Material | Steel |
Application | Indoor Applications |
Packages
1 - UNIT - 1 |