
ABB 120-347V CM-Edge Series Aluminum Edge-Lit Pictogram Sign, White
Description
Emergi-Lite® CM-Edge Aluminum Edge-lit Pictogram Sign with 6 to 24 VDC, 120 to 347 VAC. Aluminum frame and polycarbonate panels illuminated by high efficiency LEDs. Universal side, wall and ceiling mount. Universal single and double face. 3 pictogram panels included: 1 with no arrow and 2 with arrows.
Specifications
Brand Name | Thomas & Betts | Item Name | Pictogram Exit Sign |
Type | Edge-Lit | Housing Color | White |
Voltage Rating | 120 - 347 VAC, 6 - 24 VDC | Lamp Wattage | 2 W at 120 V, 3 W at 347 VAC, 1 W at 6 to 24 VDC |
Dimensions | 12-3/8 in L x 1-3/4 in D x 8-1/2 in H | Legend | RUNNING MAN |
Number of Faces | 1, 2 | Battery Type | Nickel-Cadmium |
Emergency Illumination Time | 120 min | Mounting | Universal |
Housing Material | Aluminum | Amperage Rating | 0.01 A |
Frequency Rating | 50/60 Hz | Standards | CSA Certified |
UPC | 787321128643 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |