
ABB CM-SS-AC-E RUNNING MAN Pictogram Exit Sign
Description
Pictogram Exit Sign, 120/347VAC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes
Specifications
Brand Name | ABB | Item Name | Pictogram Exit Sign |
Voltage Rating | 120 - 347 V | Legend | RUNNING MAN |
Number of Faces | 1 or 2 | Mounting | Universal |
Housing Material | Steel | UPC | 782683555564 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |