![emrep1wi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212610.jpg?preset=medium)
EMERGI-LITE EP1WI 120-347VAC/Self-Powered EP Series SIngle-Face Universal Mounting All-Plastic Pictogram Exit Sign, White
Description
All-Plastic Pictogram Exit Sign Commercial-grade, universal-mount and snap-fit.PRODUCT SPECIFICATIONS:- Durable, factory white, thermoplastic housing - Universal mounting: wall-, end-, or ceiling-mount - Long-life white LED light source - Certified CSA 22.2 No.141-10 for pictogram safety signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Pictogram Exit Sign | Type | Automatic Self-Test |
Housing Color | Factory White | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 2.5 W | Dimensions | 12-1/8 in W x 8-7/8 in H |
Legend | On | Battery Type | 120 min Nickel-Cadmium |
Mounting | Universal | Housing Material | Thermoplastic |
Special Features | Acrylic Plate, Single Sided | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 782683446756 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |