
EMERGI-LITE ES1WI 120-347VAC/ Self-Powered ES Series Single Face Universal Mounting All Metal Pictogram Sign
Description
PRODUCT SPECIFICATION:- Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only - 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Pictogram Exit Sign | Type | Acrylic Plate, Automatic Self-Test |
Housing Color | Factory White | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 2.5 W | Dimensions | 7-5/8 in H x 12-1/8 in W |
Lamp Type | Exchangeable LED | Legend | On |
Number of Faces | 1 | Battery Type | Nickel-Cadmium |
Emergency Illumination Time | 120 min | Mounting | Ceiling/Wall/End |
Housing Material | Steel | Standards | CSA Certified |
Application | Institutional, Commercial and Hospitality | UPC | 782683382948 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |