Abbotsford
emres1wu

EMERGI-LITE ES1WU 120-347VAC 6-24VDC ES Series Single Face Universal Mounting All Metal Pictogram Sign, White

Price $210.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:ES1WU
Documents Documents

Description

PRODUCT SPECIFICATION:- Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only - 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Acrylic Plate, Universal Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W
Dimensions 339 mm L x 187 mm W Lamp Type Exchangeable LED
Legend Exit Pictogram Number of Faces 1
Battery Type Nickel-Cadmium Mounting Ceiling/Surface
Housing Material Steel Lens Type Transparent Plastic
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 782683381996

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought