Abbotsford
emres2wu

EMERGI-LITE ES2WU 120-347VAC 6-24VDC ES Series Double Face Universal Mounting All Metal Pictogram Sign, White

Price $226.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:ES2WU
Documents Documents

Description

PRODUCT SPECIFICATION:- Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only - 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Exit Sign Type Pictogram Exit Sign
Housing Color Factory White Voltage Rating 120 - 347 VAC, 6 - 24 VDC
Lamp Wattage 2.5 W Dimensions 12-1/8 in W x 7-5/8 in H
Legend On Mounting End, Ceiling, Wall, Universal
Housing Material Steel/Polycarbonate Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 782683385109

Packages

1 - UNIT - 1 6 - UNIT - 6