
EMERGI-LITE PREWIN3R 120-347V Premiere Series Thermoplastic Exit Sign - Self-Powered, White
Description
In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options.PRODUCT FEATURES:- Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing - Meets a range of legend requirements with single, double, and open face options; 6\ letters available in red or green
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Acrylic Plate, Self-Powered | Voltage Rating | 120 V |
Lamp Wattage | 12 W | Lamp Type | Not Exchangeable LED |
Legend | Exit | Number of Faces | 1 |
Mounting | Surface | Housing Material | Plastic |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 782683330413 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |