
EMERGI-LITE PREWUD3R
Description
In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options.PRODUCT FEATURES:- Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing - Meets a range of legend requirements with single, double, and open face options; 6\ letters available in red or green
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Universal | Voltage Rating | 120 - 347 V |
Lamp Type | Not Exchangeable LED | Legend | Exit |
Number of Faces | 1 | Mounting | Surface |
Housing Material | Plastic | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 782683330420 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |