PRODUCT FEATURES:• Durable, injection-molded, thermoplastic housing• Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate.• Universal, field-selectable snap in/out chevrons• Indirect refractive technology provides bright, even illumination• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years• Energy efficient – consumes less than 3.5W• Normal AC and emergency DC operation with dual AC input of 120V/347V and universal DC input of 6V to 48V• Comes with the lumacell EZ2 canopy for quick & easy installation.• Meets or exceeds CSA 22.2 No.141-15