THOMAS & BETTS. 120-347V LAE Series Double Face, Arrow Left or Right Aluminum Slim Edge-Lit Pictogram Exit Sign (Self-Powered), Textured Aluminum
Description
FEATURES:• Slim-profile extruded Aluminum housing• Universal surface mounting – wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 3W in AC or DC-remote mode• Self-Powered models provide minimum 120 minutes of emergency lighting• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Type | Pictogram Exit Signs |
Housing Color | Green | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 4 W | Dimensions | 12-1/2 in W x 10-3/4 in H |
Lamp Type | LED Not Exchangeable | Legend | On |
Number of Faces | 2 | Battery Type | 120 min Nickel-Cadmium |
Mounting | Universal, Surface | Housing Material | Aluminum |
Background Color | Green | Includes | Acrylic Plate, Single/Double-Sided |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616285547 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |