Abbotsford
lumlcsu

THOMAS & BETTS. LCS-U 120-347V 6-24VDC LCS Series Plastic Pictogram Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LCS-U

Description

PRODUCT FEATURES:• Energy efficient, long-life white LEDs consuming 4.2W at normal operation• Back plate included for single face wallmount installation. No canopy required• Dual voltage input capability 120/347VAC• Automatic, temperature compensated, pulse type charger• Low voltage disconnect prevents over discharge of battery• Automatic brownout protection• Battery lock-out prevents discharge during installation• Comes standard with three pictogram legends for direction selection• Red LED charger monitor• Injection-molded off-white thermoplastic ABS housing• Fast and easy installation with snap-together design• Ceiling, wall or end mount installation• Meets or exceeds CSA 22.2 No.141-15 certified

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Sticker Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 4.2 W
Lamp Type Exchangeable LED (Lamp Included) Legend Exit Pictogram
Number of Faces 1 Battery Type Nickel-Cadmium
Mounting Wall Housing Material Plastic
UPC 624616313844

Packages

1 - UNIT - 1 12 - UNIT = 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok