
THOMAS & BETTS. LDE2WAACD 120-347VAC LDE Series Double Face No Arrows Die-Cast Aluminum Pictogram Edge-Lit Exit Sign with Angular Trim (AC Only), White
Description
PRODUCT FEATURES:• Die-Cast Aluminum construction• Modular design offers great choice of architectural profiles• Universal Die-Cast back-box for surface or semi-recessed mounting on ceilings or walls• LED strip module can be rotated in the unit for either wall or ceiling mount• Flat Die-Cast trim plate and galvanized steel back-box for recessed ceiling mount• Clear acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; universal DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC and DC remote modes• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Type | Acrylic Plate, Angular Trim, Edge-Lit |
Housing Color | Factory White | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
Lamp Wattage | 2.5 W | Dimensions | 11-3/4 in H x 16-3/4 in W |
Lamp Type | Not Exchangeable LED | Legend | On |
Number of Faces | 2 | Mounting | Standard/Surface |
Housing Material | Die-Cast Aluminum | Background Color | Green |
Standards | CSA Certified | Application | Institutional, Commercial and Hospitality |
UPC | 624616279065 |
Packages
1 - UNIT - 1 |