
THOMAS & BETTS. 120-347VAC LDE Series Double Face Arrow Left or Right Die-Cast Aluminum Pictogram Edge-Lit Exit Sign with Angular Trim (Self-Powered), Brushed Aluminum
Description
PRODUCT FEATURES:FEATURES• Self-Powered models provide minimum two hours of emergency lighting• Die-Cast Aluminum construction• Modular design offers great choice of architectural profiles• Universal Die-Cast back-box for surface or semi-recessed mounting on ceilings or walls• LED strip module can be rotated in the unit for either wall or ceiling mount• Flat Die-Cast trim plate and galvanized steel back-box for recessed ceiling mount• Clear acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; universal DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC and DC remote modes• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Type | Self-Powered, Edge-Lit |
Housing Color | Brushed Aluminum/Green | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 3.5 W | Dimensions | 16-3/4 in W x 11-3/4 in H |
Legend | On | Battery Type | 120 min Nickel-Cadmium |
Mounting | Standard, Surface | Housing Material | Die-Cast Aluminum |
Background Color | Green | Special Features | Acrylic Plate, Single/Double Sided |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616286759 |
Packages
1 - UNIT - 1 |