![lumler2301fowrwac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11812897.jpg?preset=medium)
THOMAS & BETTS. LER2301FOWRWAC 120/347VAC LER23 Series Single Face Red/White Aluminum Slim Edge-Lit Exit Sign, Off White
Description
PRODUCT FEATURES:• Extruded aluminum housing• Die-Cast aluminum E22 canopy• Universal surface mounting: wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with curved contour• Simple, two-wire universal AC input (120V to 347VAC 50/60Hz) prevents installation errors• Simple, two-wire universal DC input: 6V to 24VDC• Long-life LED light source of ALINGAP technology assures lowmaintenance costs is warrantied for ten (10) years• Energy efficient power consumption: less than 1.5W in AC or DC mode• Meets or exceeds CSA 22.2 No.141-15.
Packages
1 - UNIT - 1 |