Abbotsford
lumler2302fowrmac

THOMAS & BETTS. LER2302FOWRMAC 120/347VAC LER23 Series Double Face Red Mirror Aluminum Slim Edge-Lit Exit Sign, Off White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LER2302FOWRMAC

Description

PRODUCT FEATURES:• Extruded aluminum housing• Die-Cast aluminum E22 canopy• Universal surface mounting: wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with curved contour• Simple, two-wire universal AC input (120V to 347VAC 50/60Hz) prevents installation errors• Simple, two-wire universal DC input: 6V to 24VDC• Long-life LED light source of ALINGAP technology assures lowmaintenance costs is warrantied for ten (10) years• Energy efficient power consumption: less than 1.5W in AC or DC mode• Meets or exceeds CSA 22.2 No.141-15.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Slim, Edge-Lit
Housing Color Off-White Voltage Rating 120 - 347 VAC
Dimensions 11-3/4 in W x 7-1/8 in H Legend On
Letter Color Red Number of Faces 2
Mounting Recessed Housing Material Steel
Background Color Mirror Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616310676

Packages

1 - UNIT - 1