THOMAS & BETTS. LER3500WH4X NEMA 4X 120-347V LUMACELL Single Face AC/DC Commercial Polyvinyl Chloride Exit Sign
Description
LUMACELL® Polyvinyl chloride exit sign. Polymeric enclosure is fully gasketed around lens and canopy to prevent water infiltration. Sealed faceplate of heavy-duty, vandal-resistant polycarbonate with evenly illuminated legend. Tamper-resistant magnetic test switch. Self-Powered models provide 90 minutes of emergency operation. Long-life, energy-efficient ALINGAP red LED light source.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Exit Signs |
Housing Color | White | Voltage Rating | 120 - 347 VAC, 6 - 48 VDC |
Dimensions | 9-1/4 in H x 14 in W | Lamp Type | LED |
Legend | EXIT | Letter Color | Red |
Number of Faces | 1 | Mounting | Universal, Surface/Recessed |
Housing Material | Polyvinyl Chloride Frame, Polycarbonate Faceplate | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616149399 |
Packages
1 - UNIT - 1 |