![lumler3600wh4x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155265296.jpg?preset=medium)
THOMAS & BETTS. LER3600WH4X NEMA 4X 120-347VAC/6-48VDC LUMACELL Double Face AC/DC Commercial Polyvinyl Chloride Exit Sign
Description
LUMACELL® Polyvinyl chloride exit sign. Polymeric enclosure is fully gasketed around lens and canopy to prevent water infiltration. Sealed faceplate of heavy-duty, vandal-resistant polycarbonate with evenly illuminated legend. Tamper-resistant magnetic test switch. Self-Powered models provide 90 minutes of emergency operation. Long-life, energy-efficient ALINGAP red LED light source.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Exit Signs |
Housing Color | White | Voltage Rating | 120 - 347 VAC, 6 - 48 VDC |
Dimensions | 14 in W x 9-1/4 in H | Lamp Type | LED |
Legend | On | Letter Color | Red |
Number of Faces | 2 | Mounting | Universal, Surface |
Housing Material | Plastic | Special Features | Single/Double Sided |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616149962 |
Packages
1 - UNIT - 1 |