![lumler660sp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422127568.jpg?preset=medium)
ABB LER660SP Single Face Universal-Mount, Self-Powered Exit Sign
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Self-Powered |
Housing Color | Factory White | Voltage Rating | 120/347 VAC |
Lamp Wattage | 2.5 W | Dimensions | 12.1 in W x 1.75 in D x 8.8 in H |
Lamp Type | LED | Letter Color | Red |
Number of Faces | 1 | Battery Type | Nickel-Cadmium |
Emergency Illumination Time | 2 hr | Mounting | Universal |
Series/Model | Nite Owl | Housing Material | Thermoplastic |
Background Color | White | Standards | CSA Certified |
Application | Commercial |
Packages
1 - UNIT - 1 |