THOMAS & BETTS. LER850UBBA 120-347VAC/6-48VDC LUMACELL Exit Single Face Universal Mount Exit Sign, White
Description
LUMACELL® GENESIS™ Die-cast aluminium exit sign. Slim contoured body design with brushed aluminium faceplate. Diagnostic/self-test feature comes standard on all self-powered units. 100% bright, even illumination in both normal and emergency operation. Long-life, energy-efficient, ALINGAP technology LED light source reduces maintenance and energy costs. Maintenance-free, long-life sealed nickel-cadmium battery.
Specifications
Brand Name | Lumacell | Type | Exit Signs |
Housing Color | Black | Voltage Rating | 120 to 347 VAC ; 6 to 48 VDC |
Legend | On | Letter Color | Red |
Mounting | Universal | Background Color | Brushed Aluminum |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616078026 |
Packages
1 - UNIT - 1 |