Abbotsford
lumler860ubba

THOMAS & BETTS. LER860UBBA 3W LED 120/347V LUMACELL Exit Double Face Universal Mount Exit Sign, Black/Aluminum

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LER860UBBA

Description

LED exit sign universal mount with double faces and 3W 120/347V. The colour housing is black/brushed aluminium.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Exit Signs
Housing Color Brushed Aluminum/Black Voltage Rating 120 - 347 VAC, 6 - 48 VDC
Lamp Wattage 3 W Dimensions 14 in W x 9-3/4 in H
Lamp Type LED Legend On
Letter Color Red Number of Faces 2
Mounting Universal, Surface/Recessed Housing Material Die-Cast Aluminum
Background Color Brushed Aluminum Special Features Single/Double Sided
Standards CSA Certified Application For Institutional, Commercial and Hospitality
UPC 624616093890

Packages

1 - UNIT - 1