Abbotsford
lumlp3ws

THOMAS & BETTS. LP3WS 120-347VAC LP Series Universal Face Universal Mounting All-Plastic Commercial-Grade Pictogram Exit Sign (Self-Powered), White

Price $222.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LP3WS
Documents Documents

Description

The Lumacell LP Series is a compact pictogram sign with an all-in-one, snap-fit design. Easy to install and affordable, the LP Series pictogram Sign is ideally suited for commercial applications, especially those in which large numbers of Exit Signs are required.FEATURES:• Durable, factory white, thermoplastic housing• Universal mounting: wall-, end-, or ceiling-mount• Long-life white LED light sources is warrantied for ten (10) years• Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote• Self-Powered model delivers standard two hours of back-up lighting• Optional vandal-proof shield and tamper-proof screws• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Trilateral, Acrylic Plate, Self-Powered Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W
Lamp Type Exchangeable LED Legend Exit, Running Man Pictogram
Number of Faces 1 or 2 Battery Type Nickel-Cadmium
Housing Material Plastic Lens Type Transparent Plastic
UPC 624616300134

Packages

1 - UNIT - 1 6 - UNIT = 6