
THOMAS & BETTS. LS2WU 120-347VAC 6-24VDC LS Series Double Face Universal Mounting Steel Pictogram Exit Sign, White
Description
FEATURES:• Metal construction using Canadian cold-rolled steel• Based on a modular design, this product comes pre-assembled for quick, easy installation• Long-life white LED light source warrantied for 10 years• Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote• Self-Powered model delivers standard two hours of back-up lighting• Universal mounting – end, wall or ceiling• Easy access to wiring entry for all mounting options• Canopy mounting system designed specifically for ease of installation• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Item Name | Exit Sign |
Type | Automatic Self Test, Acrylic Plate, Universal | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 2.5 W |
Dimensions | 33.9 mm L x 18.7 mm W x 11.7 mm H | Lamp Type | Not Exchangeable LED |
Legend | Exit Pictogram | Number of Faces | 1 or 2 |
Battery Type | Nickel-Cadmium | Mounting | Wall |
Housing Material | Steel | Background Color | Green |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616250941 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |