Abbotsford
lumls3wsc

THOMAS & BETTS. LS3WS-C 120-347VAC Self-Powered LS Series All Metal Pictogram Exit Sign - Universal Face/Universal Mounting, White

Price $189.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LS3WS-C
Documents Documents

Description

PRODUCT FEATURES:ulliMetal construction using Canadian cold-rolled steel/liliBased on a modular design, this product comes pre-assembled for quick, easy installation/liliLong-life white LED light source warrantied for 10 years/liliEnergy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote/liliSelf-Powered model delivers standard two hours of back-up lighting/liliUniversal mounting – end, wall or ceiling/liliEasy access to wiring entry for all mounting options/liliCanopy mounting system designed specifically for ease of installation/liliMeets or exceeds CSA 22.2 No.141-15/li/ul

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign Housing Color Factory White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.5 W in AC
Dimensions 12-1/8 in W x 7-5/8 in H Lamp Type LED
Battery Type 120 min Nickel-Cadmium Mounting End/Wall/Ceiling/Universal
Series/Model LS Housing Material Steel
Special Features Self-Powered, Universal Face, Counter Warranty 10 yr
Standards CSA 22.2 No. 141-15 Certified Application For Institutional, Commercial and Hospitality
UPC 624616359804

Packages

8 - UNIT - (8)
Customers who bought this item also bought