![lumls3wuc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958174.jpg?preset=medium)
THOMAS & BETTS. LS3WU-C 120-347VAC 6-24VDC LS Series All Metal Pictogram Exit Sign - Universal Face/Universal Mounting, White
Description
PRODUCT FEATURES:- Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for - quick, easy installation - Long-life white LED light source warrantied for 10 years - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation - Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Housing Color | Factory White |
Voltage Rating | 120 - 347 VAC, 6 - 24 VDC | Lamp Wattage | 2.5 W in AC, 1 W in DC |
Dimensions | 12-1/8 in W x 7-5/8 in H | Lamp Type | LED |
Mounting | End/Wall/Ceiling/Universal | Series/Model | LS |
Housing Material | Steel | Special Features | Universal Face, Counter |
Warranty | 10 yr | Standards | CSA 22.2 No. 141-15 Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616359798 |
Packages
8 - UNIT - (8) |