Abbotsford
lumlteu1

ABB LTEU Series Single-Face Self-Luminous Exit Sign

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LTEU1

Description

Supply and install Lumacell LTEU Series self-luminous exit signs. The exit shall be constructed of a thermoplastic housing and be corrosion proof. The sealed housing will incorporate no loose or removable parts allowing for easy installation. The standard expected life shall be 12 years with a minimum guaranteed life of 10 years. The standard mounting brackets will allow for either end/ceiling or wall mount. Standard signs shall be supplied with red face, grey frame and white letters that are 6” high by 3/4” stroke. The initial average minimum brightness shall be .132 foot-lambert (0.452cd/m2).

Specifications

Brand Name ABB Item Name Exit Sign
Type Acrylic Plate, Automatic Self-Test, Self-Luminous Housing Color Gray
Dimensions 355 mm L x 210 mm W x 25 mm H Lamp Type LED
Letter Color Red Number of Faces 1
Mounting Wall Build On Series/Model LTEU
Housing Material Plastic UPC 624616012600

Packages

1 - UNIT - 1