
THOMAS & BETTS. LTEU110-N LUMACELL Self Luminous Exit Sign, Red/Grey
Description
Exit Sign, single face, Faceplate Colour: red, Housing Colour: grey, Life Years: 10 years, universal mount
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Acrylic Plate, Self-Luminous |
Housing Color | Gray | Dimensions | 8-1/4 in H x 12-7/8 in W |
Legend | EXIT | Letter Color | White |
Number of Faces | 1 | Mounting | Universal |
Housing Material | Thermoplastic | Lens Type | Transparent |
Background Color | Red | Special Features | Life Expectancy: 10 yr |
Warranty | 10 yr | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616278259 |
Packages
1 - UNIT - 1 |