![stnslexnc1bkwmzudc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10622913.jpg?preset=medium)
STANPRO Single Face SLEXN Series Exit Sign, Black
Description
The Stanpro SLEXN series of NEMA4X and EEMAC4X rated water tight exit sign provide exceptional protection from extreme environments. Suitable for outdoor and wash-down locations, the SLEXN series is designed using a polycarbonate housing. The housing features a moulded gasket that completely seals the housing from the elements. For mounting configurations, see the ordering guide. SLEXN is supplied standard long-life, high brightness LED with energy efficient consumption.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Acrylic Plate, Watertight | Housing Color | Black |
Voltage Rating | 120/347 VAC | Lamp Wattage | 3.3 W |
Lamp Type | Not Exchangeable LED | Number of Faces | 1 |
Battery Type | Nickel-Cadmium | Mounting | Wall Build On |
Series/Model | SLEXN | Housing Material | Plastic |
Application | For Outdoor and Wash-Down Locations |
Packages
1 - UNIT - 1 |