![stnslexpc0wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141228662.jpg?preset=medium)
STANPRO SLEXPC0WH 2.7W 120/347VAC SLEXP Series Commercial Plastic Exit Sign, White
Description
The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Exit sign | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Lamp Type | LED |
Legend | Exit | Number of Faces | 1 or 2 |
Mounting | Universal | Housing Material | Plastic |
Application | Indoor |
Packages
1 - UNIT - 1 |