Abbotsford
stnslexpc0whndc

STANPRO SLEXPC0WH/NDC 2.7W 120/347VAC SLEXP Series Commercial Plastic Exit Sign (AC Only), White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLEXPC0WH/NDC

Description

The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Stanpro Item Name Exit Sign
Housing Color White Voltage Rating 120/347 VAC
Fixture Wattage 2.7 W Dimensions 11-13/16 in L x 1-13/16 in W x 7-1/4 in H
Lamp Type LED Legend Exit
Series/Model SLEXP Housing Material Thermoplastic
Includes Quick Snap Faceplates, Backplate and Universal Canopy Standards CSA C22.2 #141.15 and C860 Certified

Packages

1 - UNIT - 1
Substitutes to this product