![stnslexpc0whudc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335371339.jpg?preset=medium)
STANPRO SLEXPC0WH-JW 2.7W 120/347VAC SLEXP Series Commercial Plastic Exit Sign (Universal DC Backup Voltage), White
Description
The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Commercial | Housing Color | White |
Voltage Rating | 120/347 VAC, 6 - 24 VDC | Lamp Wattage | 2.7 W |
Dimensions | 11-3/16 in W x 1-13/16 in D x 7-1/4 in H | Lamp Type | LED |
Number of Faces | 0 | Mounting | Universal |
Series/Model | SLEXP | Housing Material | Thermoplastic |
Standards | CSA C22.2 No. 141.15 and C860 Certified |
Packages
1 - UNIT - 1 |