STANPRO 1.9W 120/347VAC SLEXS Series Universal Face Commercial Steel Exit Sign, White
Description
The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Exit sign | Housing Color | White |
Voltage Rating | 120/347 V | Lamp Wattage | 40 W |
Lamp Type | LED | Legend | Exit |
Mounting | Universal | Housing Material | Steel |
Special Features | Slim profile, easy to install design | Application | For Indoor Use |
Packages
1 - UNIT - 1 |