STANPRO SLEXXC1WH 1.9W 6/12/24VDC 120/347VAC SLEXX Series C860 Certified Single-Face Commercial Extruded Aluminum Sign, White
Description
The clean lines of the SLEXX series of commercial extruded aluminum signs present a fully modern appearance. The extruded aluminum provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Exit Sign | Housing Color | White |
Voltage Rating | 120/347 V | Lamp Wattage | 4 W |
Lamp Type | LED | Legend | Exit |
Number of Faces | 1 | Battery Type | Nickel-Cadmium |
Mounting | Universal | Housing Material | Extruded Aluminum |
Special Features | Rigid, Durable, Lightweight Design | Application | For Indoor use |
Packages
1 - UNIT - 1 |