
STANPRO RMPN0WH-IB1-T RMPN Series Plastic Running Man - Universal Face, White
Description
The RMPN series of commercial plastic running signs from Stanpro is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered, Universal Face | Housing Color | White |
Voltage Rating | 120 - 347 VAC | Dimensions | 13-5/8 in W x 9-13/16 in H |
Lamp Type | LED | Legend | Running Man |
Battery Type | Nickel-Cadmium | Emergency Illumination Time | 120 min |
Mounting | Universal | Housing Material | Thermoplastic |
Frequency Rating | 60 Hz | Temperature Rating | 10 - 35 °C |
Standards | CSA C22.2 141-15, CSA C860, ICES-005 Certified | UPC | 069549023444 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 10 - UNIT - 10 |