
STANPRO Single Face RMR Series RAINSTORM Weatherproof Sign (Self-Powered for 90 minutes) , Gray
Description
The RMR series of NEMA4X and EEMAC4X rated weatherproof signs is designed to operate in extreme environments. The fully gasketed housing is suitable for outdoor and wash-down locations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered, Weatherproof, Automatic-Test | Housing Color | Gray |
Voltage Rating | 120/347 V | Lamp Wattage | 2 W |
Dimensions | 14.5 in W x 3.6 in D x 11.8 in H | Lamp Type | LED |
Legend | Running Man | Number of Faces | 1 |
Battery Type | Nickel-Cadmium | Emergency Illumination Time | 90 min |
Series/Model | RMR | Housing Material | Fiberglass Reinforced Polyester |
Standards | CSA Certified, Meets ICES-005, NEMA 4X, EEMAC 4X Rated | Application | For Outdoor and Wash-Down Locations |
Packages
1 - UNIT - 1 |