![stnrms0whib](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623031.jpg?preset=medium)
STANPRO RMS0WH-IB 2W 120/347VAC RMS Series Universal Face Commercial Steel Sign (Self-Powered for 90 Minutes), White
Description
The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Insert Sheet/Plate | Housing Color | White |
Voltage Rating | 120 - 347 V | Lamp Wattage | 1.8 W |
Lamp Type | Not Exchangeable LED | Legend | Running Man Pictogram |
Number of Faces | 1 or 2 | Emergency Illumination Time | 90 min |
Mounting | Surface | Housing Material | Steel |
Application | Indoor |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 |