![stnrms0whib1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412330034.jpg?preset=medium)
STANPRO Universal Face RMS Series Steel Running Man Sign Self-Powered for 120 Minutes, White
Description
RMS Steel running man Sign specification grade sign. The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The high quality steel housing eliminates light leaks and provides superior illumination and uniformity. The RMS series offers a wide variety of options.
Specifications
Brand Name | Stanpro | Item Name | Pictogram Sign |
Type | Universal Face | Housing Finish | White |
Voltage Rating | 120/347 VAC | Lamp Type | LED |
Legend | Running Man | Housing Material | Steel |
Packages
1 - UNIT - 1 |