Abbotsford
stnrms0whib1

STANPRO Universal Face RMS Series Steel Running Man Sign Self-Powered for 120 Minutes, White

Price $127.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:RMS0WH-IB1
Documents Documents

Description

The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.

Specifications

Brand Name Stanpro Item Name Pictogram Sign
Type Universal Face Housing Finish White
Voltage Rating 120/347 VAC Lamp Type LED
Legend Running Man Housing Material Steel

Packages

1 - UNIT - 1
Customers who bought this item also bought