![yklearmb1elm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679162.jpg?preset=medium)
ACUITY 2663FU EML RUNMAN EXT ALUM UNVMNT 120-347V SP BLK
Description
Single Sided Black EARM Exit Sign is a high-performing international LED extruded aluminum sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The extruded aluminum housing is lighter weight while still durable and secure. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Exit Sign |
Housing Color | Black | Voltage Rating | 120 - 347 V |
Legend | Running Man | Mounting | Universal |
Housing Material | Aluminum | UPC | 193048930450 |
Packages
1 - UNIT - 1 |