ACUITY 273WG0 120-347V EDGRM Running Man LED Edge-Lit, Black
Description
Single Sided Black EDGRM Exit Sign is a high-performing LED sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The modern aluminum housing is sleek, clean, and durable. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Exit Sign |
Type | Edge-Lit | Housing Color | Black |
Voltage Rating | 120 - 347 V | Legend | Running Man |
Mounting | Surface | UPC | 194995841585 |
Packages
1 - UNIT - 1 |