Abbotsford
ykledgrmwm6

ACUITY EDGRM Running Man LED Edge-Lit Exit Sign, White

Price $167.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:273WFN

Description

Double Sided White EDGRM Exit Sign is a high-performing LED sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The modern aluminum housing is sleek, clean, and durable. Don’t let translation be a barrier to safely exiting any building.

Specifications

Brand Name Acuity Brands Item Name Emergency Exit Sign
Type Edge-Lit Housing Color White
Voltage Rating 120 - 347 V Legend Running Man
Mounting Surface UPC 194995841493

Packages

1 - UNIT - 1
Customers who bought this item also bought