
ACUITY 259S21 120/347V EXRM Running Man LED Exit Sign (AC Operation), White
Description
EXRM White Exit Sign is a high-performing international LED exit sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The EXRM is ideal for transient environments like airports, train stations and tourist areas. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Exit Sign |
Housing Color | White | Voltage Rating | 120 - 347 V |
Legend | Running Man | Mounting | Universal |
Housing Material | Plastic | UPC | 193048252453 |
Packages
1 - UNIT - 1 |