![ykllxrmwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357073020.jpg?preset=medium)
ACUITY 266887 120V-347V LXRM Running Man LED Sign, White
Description
The LXRM Exit Sign is a high-performing international LED steel exit sign with directional “Running Man” face plates. This fixture safely identifies all exits and provides a minimum of 90-minutes of illumination upon the loss of AC power. The modern steel housing is sleek, clean, and durable. Don’t let translation be a barrier to safely exiting any building.
Specifications
Brand Name | Acuity Brands | Item Name | Emergency Exit Sign |
Housing Color | White | Voltage Rating | 120 - 347 V |
Legend | Running Man | Mounting | Universal |
Housing Material | Steel |
Packages
1 - UNIT - 1 |