
EGS CMLED17G5BU 175W 120V-277V 5600K 6300LM Code•Master LED Factory Sealed Luminaire
Description
Code?Master factory sealed, LED luminaires are designed for use in hazardous locations as well as areas exposed to corrosive atmospheres, moisture or cold ambient temperatures. They are easy to specify and install to accommodate any application requirement. With LED dependability and field replaceable components, they deliver long term performance with virtually no maintenance- and they are built tough to withstand the toughest environments.
Specifications
Brand Name | Appleton | Sub Brand | Code Master™ |
Item Name | Hazardous Location Fixture | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 175 W | Lamp Type | LED |
Average Life | 60000 hr | Lens Type | Clear Glass |
Lumens | 6.3k lm | Standards | Class I, Division 1, Class I, Zone 1. Class II, Division 1 and 2, Class III, Type 3R, 4X |
UPC | 781381389907 |
Packages
1 - UNIT - 1 |