Abbotsford
appmlgh9cp5bu

EGS MLGH9CP5BU 120V-277V 5000K 9500LM MLGH Series Mercmaster LED Generation 3 Series Luminaire

Price $2,246.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLGH9CP5BU

Description

APPLICATIONS:- Enclosed and gasketed fixtures suitable for use in: - A wide range of industrial, chemical processing and other areas where flammable gases and vapors or combustible dusts are present - Marine and wet locations - Suitability includes use where there may be simultaneous exposure to flammable gases and vapors or combustible dusts - Processing areas Typical applications include:- Power plants - Processing plants - Chemical plants - Oil refineries - Waste and sewage treatment - Other areas where dust, water, dirt and rough usage are a problem

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Generation 3, Hazardous, Enclosed and Gasketed, Round
Voltage Rating 120 - 277 VAC Fixture Wattage 75 W
Lamp Type LED Light Color Cool White
Light Output 9500 lm Average Life 60000 hr
Lumens 9500 lm Standards UL Listed, CSA Certified, IECEx, ATEX Approved
Application Task, Area UPC 781381109536

Packages

1 - UNIT - 1