![appmlgl3cp5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254753.jpg?preset=medium)
EGS MLGL3CP5BU 120V 3000K 3500LM Clear Polycarbonate Type V Clear Mercmaster LED Generation 3
Description
The Appleton Mercmaster LED Generation 3 is a reliable, full-feature lighting solution in a rugged, corrosion-resistant housing with lumen output options ranging from 3,500 to 20,000. Also available in an Emergency Battery Backup version, it offers 90 or 180 minute modes, providing up to 1450 lumens during emergency lighting. They are cCSAUS rated for Class I, Division 2, Class II, and Class III hazardous locations, marine and wet locations, NEMA 3R, 4 and 4X and are certified for ATEX/IECEx Zone 2 and 21 - 22. Featuring a multitude of customizable options and accessories, these best-in-class LED luminaires achieve unprecedented application versatility and comfort.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Enclosed and Gasketed, Generation 3 Series |
Voltage Rating | 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC | Fixture Wattage | 30 W |
Lamp Type | LED | Light Color | Cool White |
Dimensions | 374.7 mm dia x 306.9 mm H | Series | MLG |
Amperage Rating | 0.26 A | Average Life | 60000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Type V Clear Polycarbonate Globe | Lumens | 3500 lm |
Enclosure Type | IP66, IP67 | Housing Material | Aluminum |
Housing Finish | Gray Epoxy Powder Coated | Standards | NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Ex ec II |
Application | Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste And Sewage Treatment, Other Areas Where Dust, Water, Dirt And Rough Usage Are a Problem | UPC | 781381109420 |
Packages
1 - UNIT - 1 |