![appmlled4p5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269034.jpg?preset=medium)
EGS MLLED4P5BU 120V-277VAC 4000K MLLED Series NEMA Type V Clear Polycarbonate Globe Mercmaster LED Low Profile Luminaire
Description
Enclosed and gasketed fixture suitable for use in: - A wide range of industrial, chemical processing and other areas where flammable gases, vapors and combustible dusts are present including simultaneous exposure - Marine and wet locations - Areas of low clearance, low ceiling heights or where fixture weights must be minimized - Corrosion-resistant, plated steel strap. Typical applications include:- Walkways/catwalks - Stairwells - Grain elevators - Tunnels - Pipe racks - Offshore rigs - Vessel lighting - Cooling towers - Processing areas
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Low Profile, Enclosed and Gasketed, Cylindrical |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 150 W |
Lamp Type | LED | Number of Lamps | 70 |
Dimensions | 13.43 OD x 6.08 in H | Amperage Rating | 0.2 - 0.41 A |
Light Output | 4800 lm | Average Life | 60000 hr |
Lens Type | Clear Polycarbonate Globe | Lumens | 4800 lm |
Housing Finish | Gray | Standards | cULus Listed |
Application | General Purpose Lighting | UPC | 781381423847 |
Packages
1 - UNIT - 1 |