![appvmv4lcp5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269576.jpg?preset=medium)
EGS VMV4LCP5BU 38W 120-277VAC 4000LM Type V Contender LED Luminaire Polycarbonate Globe
Description
PRODUCT FEATURES:- Enclosed and gasketed fixtures suitable for use in a wide range of industrial, chemical processing and other areas where flammable gases, vapors and combustible dusts and fibers are present including simultaneous exposure - Suitable for use in marine and wet locations - Ideal for use in areas of low clearance, low ceiling heights or where fixture weights must be minimized - Typical industries include pulp and paper mills, processing plants, chemical plants, petrochemical facilities, oil refineries, drilling rigs, foundries, waste treatment, mining and steel mills - Typical applications include walkways/catwalks, stairwells, grain elevators, tunnels, pipe racks, offshore rigs, vessel lighting, cooling towers and processing areas - Compact light weight low profile design is suited for low mounting heights (less than 12 lbs) - Customize to the application requirements with four different field replaceable globe options: clear and diffused polycarbonate, clear glass, or prismatic glass refractor - Three light output levels for retrofit of HID fixtures up to 175 W - Standard 6 kV surge protection - Luminaire comes pre-wired with 12? of 14 AWG SOOW cable protruding from the IP68 watertight NPT hub at the top of the luminaire lid
Packages
1 - UNIT - 1 |