![kilmbl4027x3s8g](/images/no-image-en.png)
HUBBELL MBL4027X3S8G Certilite® LED Light Fixture with Gaurd LED 40 W 12 - 24 VDC Type 3, 4X
Description
MBL LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present or Type 3 and 4X areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapours or gases or combustible dusts as defined by the NEC/CEC. Typical applications can low ceiling areas in manufacturing plants and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.
Specifications
Brand Name | Killark | Sub Brand | Certilite® |
Item Name | LED Light Fixture with Gaurd | Voltage Rating | 12 - 24 VDC |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Baked Epoxy/Polyester Powder Coated | Series | MBL |
Lamp Wattage | 40 W | Average Life | 55000 hr |
Light Color | Crisp White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | 8 in Spin-Top Type V Refractor |
Enclosure Type | Type 3, 4X | Mounting Type | Ceiling |
Housing Material | Aluminum Alloy | Standards | UL Listed, CSA Certified |
Application | For Manufacturing Plants, and Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-shore and Dockside Installations, Garages and Storage Facilities |
Packages
1 - UNIT - 1 |